This item is Discontinued.

Monoprice HDMI Cable, High Speed, Black, 15ft., 24AWG 3660

HDMI Cable, High Speed, Black, 15ft., 24AWG (Discontinued)

  • Mfr # 3660
  • Zoro # G2856253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3660
Zoro #
G2856253
UPC #
844660036609
Country of Origin
Multiple

Dimensions

Length
15 ft
Conductor Size
24 AWG

Details

Cable Type
High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Connector Type
HDMI Male/HDMI Male
Color
Black
Features
3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated
Conductor Material
Silver-Plated Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
24 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
UL/CSA ROHS Compliant
Item
HDMI Cable

Description

HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material PVC, Standards UL/CSA ROHS Compliant, Conductor Material Silver-Plated Copper, Features 3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.