Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI Cable, High Speed, Orange, 10ft., 28AWG 3957

HDMI Cable, High Speed, Orange, 10ft., 28AWG (Discontinued)

  • Mfr # 3957
  • Zoro # G1395371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3957
Zoro #
G1395371
UPC #
013257020738
Country of Origin
Multiple

Dimensions

Length
10 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Orange
Connector Type
HDMI Male/HDMI Male
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands
Conductor Material
Tin-Plated Copper
Shielding Type
Triple Shielded Level, EMI Shielding
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
UL/CSA ROHS compliant
Item
HDMI Cable

Description

HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material PVC, Standards UL/CSA ROHS compliant, Conductor Material Tin-Plated Copper, Features 480i to 4k x 2k Resolution, 3D, Deep Color: 10/12/16-Bit, HD Audio, Bandwidth up to 340MHz, Ferrite Cores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.