This item is Discontinued.

Monoprice HDMI Cable, High Speed, Orange, 6ft., 28AWG 3954

HDMI Cable, High Speed, Orange, 6ft., 28AWG (Discontinued)

  • Mfr # 3954
  • Zoro # G2000896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3954
Zoro #
G2000896
UPC #
710348842230
Country of Origin
China

Dimensions

Length
6 ft
Conductor Size
28 AWG
Overall Length
6 ft

Details

Cable Type
High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Connector Type
HDMI Male/HDMI Male
Color
Orange
Features
3D Video Signals, HD Audio, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Shielded / Unshielded
Shielded
Wire Gauge
28 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
End 2 Number of Connections
1
Maximum Frequency
340 MHz
Total Number of Cables
1
Conductor Gauge
28 AWG
NEC Article and Type
Not Rated
End 1 Number of Connections
1
Shielded
Shielded
Cable Color
Orange
Conductor Finish
Tin-Plated

Description

HDMI Cable, Cable Color Orange, Overall Length 6 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper, Features 3D Video Signals, HD Audio, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.