Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9168
Zoro #
G8312936
UPC #
844660091684
Country of Origin
Multiple
Dimensions
Length
10 ft
Cable Length
10 ft
Conductor Size
28 AWG
Details
Cable Type
High Speed, Slim
Jacket Material
PVC
For Use With
Audio-Visual Equipment, Home Theater
Color
Black
Connector Type
HDMI Male/HDMI Male
Features
3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, Ethernet, HD Audio, In Wall Rated, RedMere Technology
Conductor Material
Nonplated Copper
Wire Gauge
28 AWG
Number of Cables
1
Standards
ATC Certified
Item
HDMI Cable
Description
HDMI Cable, For Use With Audio-Visual Equipment, Home Theater, Jacket Material PVC, Standards ATC Certified, Conductor Material Nonplated Copper, Features 3D Signals, 480i to 4k x 2k Resolution, Bandwidth up to 340MHz, Deep Color: 10/12/16-Bit, Ethernet, HD Audio, In Wall Rated, RedMere Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.