Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice HDMI Cable, Std Speed, Black, 50ft, 22AWG 2678

HDMI Cable, Std Speed, Black, 50ft, 22AWG (Discontinued)

  • Mfr # 2678
  • Zoro # G2715045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2678
Zoro #
G2715045
UPC #
844660026785
Country of Origin
Multiple

Dimensions

Length
50 ft
Cable Length
50 ft
Conductor Size
22 AWG

Details

Cable Type
Standard Speed
For Use With
Audio-Visual Equipment
Jacket Material
PVC
Color
Black
Connector Type
HDMI Male/HDMI Male
Features
480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated
Conductor Material
Silver-Plated Copper
Shielding Type
Triple EMI Shielded
Shielded / Unshielded
Shielded
Wire Gauge
22 AWG
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
UL/CSA ROHS Compliant
Item
HDMI Cable

Description

HDMI Cable, For Use With Audio-Visual Equipment, Jacket Material PVC, Standards UL/CSA ROHS Compliant, Conductor Material Silver-Plated Copper, Features 480i to 720p/1080i Resolution, Bandwidth up to 165MHz, Deep Color: 10/12/16-Bit, HD Audio, In Wall Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.