This item is Discontinued.

Monoprice HDMI Cable, Std Speed, Blue, 3ft, 28AWG 3951

HDMI Cable, Std Speed, Blue, 3ft, 28AWG (Discontinued)

  • Mfr # 3951
  • Zoro # G3075974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3951
Zoro #
G3075974
UPC #
844660039518
Country of Origin
Multiple

Dimensions

Length
3 ft
Conductor Size
28 AWG
Overall Length
3 ft

Details

Cable Type
High Speed
Jacket Material
PVC
For Use With
Audio-Visual Equipment
Color
Blue
Connector Type
HDMI Male/HDMI Male
Features
3D Video Signals, HD Audio, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
28 AWG
Shielded / Unshielded
Shielded
Number of Cables
1
Shielding
Triple Shielded Level, EMI Shielding
Standards
CSA, RoHS Compliant, UL Listed
Item
HDMI Cable
Cable Color
Blue
NEC Article and Type
Not Rated
Shielded
Shielded
Conductor Gauge
28 AWG
End 1 Number of Connections
1
Maximum Frequency
340 MHz
End 2 Number of Connections
1
Conductor Finish
Tin-Plated
Total Number of Cables
1

Description

HDMI Cable, Cable Color Blue, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 28 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Standards CSA, RoHS Compliant, UL Listed, Conductor Finish Tin-Plated, Conductor Material Copper, Features 3D Video Signals, HD Audio, Supports Bandwidth up to 340MHz, Supports Deep Color, Supports Resolutions up to 4K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.