This item is Discontinued.

Monoprice HDMI-DVI Cables, Black, 25 ft., 22AWG 2808

HDMI-DVI Cables, Black, 25 ft., 22AWG (Discontinued)

  • Mfr # 2808
  • Zoro # G1036323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2808
Zoro #
G1036323
UPC #
844660028086
Country of Origin
China

Dimensions

Cable Length
25 ft
Conductor Size
22 AWG
Length
25 ft
Overall Length
25 ft
Cable Diameter
0.47 in

Details

Cable Type
High Speed
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Shielding Type
Triple EMI Shielded
Wire Gauge
22 AWG
Number of Cables
1
Shielding
Triple EMI Shielded
Standards
CEC, CSA, RoHS Compliant, UL Listed
Connector Type
DVI-D Male/HDMI Male
For Use With
Audio-Visual Equipment
Item
HDMI Adapter Cable
Features
1080p Resolution
Shielded / Unshielded
Shielded
Conductor Gauge
22 AWG
Cable Color
Black
End 1 Connection Type
HDMI Male
Conductor Finish
Tin-Plated
End 1 Connection Finish
Gold-Plated
Shielded
Shielded
Fire Rating
Commercial
Maximum Operating Temperature
176 Degrees F
End 2 Number of Connections
1
Maximum Frequency
340 MHz
End 1 Number of Connections
1
End 2 Connection Finish
Gold-Plated
Maximum Voltage Rating
30 V
NEC Article and Type
Not Rated
End 2 Connection Type
DVI-D Male
Total Number of Cables
1
Jacket Type
CL2

Description

HDMI Adapter Cable, Cable Color Black, Overall Length 25 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 22 AWG, For Use With Audio-Visual Equipment, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, Shielded Shielded, Total Number of Cables 1, Fire Rating Commercial, End 1 Connection Type HDMI Male, End 2 Connection Type DVI-D Male, Standards CEC, CSA, RoHS Compliant, UL Listed, Cable Diameter 0.47 in, Conductor Finish Tin-Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.