This item is Discontinued.

Monoprice HDMI To HDMI Micro Connector, 10 ft. 7558

HDMI To HDMI Micro Connector, 10 ft. (Discontinued)

  • Mfr # 7558
  • Zoro # G8791706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7558
Zoro #
G8791706
UPC #
844660075585
Country of Origin
China

Dimensions

Cable Length
10 ft
Conductor Size
34 AWG
Length
10 ft.

Details

Cable Type
Standard HDMI
Color
Black
Conductor Material
Copper
Wire Gauge
34 AWG
Item
HDMI To HDMI Micro Connector,10 ft.
Connector Type
HDMI
Features
4.95Gbps Data Throughput, Gold Plated Connectors, High Definition Audio, Including SA-CD, DVD-Audio, DTS-HD Master AudioTM, and Dolby TrueHDTM
Product Type
A/V Cable

Description

Standard HDMI Cable with Ethernet and HDMI Micro Connector_ 10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.