This item is Discontinued.

Monoprice HDMI/AV To 3G-SDI Scaling Converter 30629

HDMI/AV To 3G-SDI Scaling Converter (Discontinued)

  • Mfr # 30629
  • Zoro # G2749874
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30629
Zoro #
G2749874
UPC #
889028073261
Country of Origin
China

Description

SC2031 HDMI/AV to 3G-SDI Scaling Converter Features: Input: 1x HDMI®; 1x AV; 1x AES/EBU; 1x analog audio Output: 3x 3G-SDI; 1x AES/EBU; 1x analog audio Up/down scaling and frame rate conversion AES/EBU or analog audio Embedding & De-embedding Input signal automatic detection and configuration LED indicators for power and signal lock Control easily via the DIP switches Remote control for PC via USB Threaded locking power connector Up/down Scaling and Frame Rate Conversion SC2031 features converting HDMI or AV signals to SDI signal. And the format of output can realize pass through or up/down scaling and frame rate conversion. It can support up to 1080p@60Hz. Audio Embedding and De-embedding It features embedding an external AES/EBU or analog audio or HDMI embedded audio to SDI output. Also it can de-embedding audio from SDI input signal to external AES/EBU and analog audio. There is no need for users to purchase custom cables when adopting standard 1/4" (6.3mm) TRS audio jack and 1/8" (3.5mm) audio jack. Triple SDI Outputs Transmitting and splitting the input signal to triple SDI outputs for three different connecting devices at the same time. It supports a long distance and stable transmission without loss of signal quality. Easy Control over DIP Switches Adjusting the DIP switches to set the functions by finger; without any tool. It's a smart method to change common settings quickly when outdoor applications. Meanwhile; it also can be remote set by using a software by connecting it with a PC via USB. Besides; the latest software can be upgrades by connecting it with a PC via the USB. Support Files: USB Control Application (Sep 22; 2017) HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.