Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Heat Shrink 30mm Width, 100 ft./Roll 5853

Heat Shrink 30mm Width, 100 ft./Roll (Discontinued)

  • Mfr # 5853
  • Zoro # G8789265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5853
Zoro #
G8789265
UPC #
844660058533
Country of Origin
China

Details

Item
Heat Shrink 30mm Width,100 ft./Roll

Description

Heat shrink tubing_ 30mm width_ 100ft/roll - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.