This item is Discontinued.

Monoprice Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C19_ 12AWG_ 20A 33627

Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C19_ 12AWG_ 20A (Discontinued)

  • Mfr # 33627
  • Zoro # G1695455
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
33627
Zoro #
G1695455
UPC #
889028088098
Country of Origin
China

Description

Connect servers; routers; switches; blade servers; and other compatible C19 network devices to a PDU or UPS system. This cable features a female IEC 60320 C19 plug on one end and a male IEC 60320 C20 connector on the other end. Simply mate the male C20 connector into an AC power receptacle or rack-mounted PDU or UPS system; then connect the female C19 end to a network device that requires a heavy-gauge power cord; such as a server; router; network switch; or blade server.