This item is Discontinued.

Monoprice Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C19_ 12AWG_ 20A 33641

Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C19_ 12AWG_ 20A (Discontinued)

  • Mfr # 33641
  • Zoro # G1696660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33641
Zoro #
G1696660
UPC #
889028088234
Country of Origin
China

Description

This heavy-duty IEC 60320 C20 to IEC 60320 C19 extension cord features 12 AWG conductors; making it suitable for high-performance computers and network devices. It is a reliable solution for large server applications that require a higher-rated; heavier-gauge power cord. This cord can be used to connect a server; router; network switch; or blade server enclosure to a UPS system or PDU; or to replace or upgrade a standard power cord provided by the device's manufacturer. Features: Recommended for powering servers; routers; and other high-output network devices IEC 60320 C20 to C19 cord replaces or upgrades a standard power cord provided by the manufacturer Thick 12 AWG conductors manage the high power levels required for larger equipment Extend the length of an existing power cord for more flexibility Colored cord is designed for easy identification in a high-density data environment Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C19 Jacket Material SJT; SJTW # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.