This item is Discontinued.

Monoprice Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C21_ 12AWG_ 20A 40135

Heavy Duty Extension Cord - IEC 60320 C20 to IEC 60320 C21_ 12AWG_ 20A (Discontinued)

  • Mfr # 40135
  • Zoro # G1696767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40135
Zoro #
G1696767
UPC #
889028142912
Country of Origin
China

Description

This heavy-duty IEC 60320 C20 to IEC 60320 C21 extension cord features 12 AWG conductors; making it suitable for high-performance computers and network devices. It is a reliable solution for large server applications that require a higher-rated; heavier-gauge power cord. The C21 connector has two beveled corners and is rated to a higher temperature rating. The C22 male inlet is used primarily on Cisco® and Juniper® Networks equipment to a UPS system or PDU; or to replace or upgrade a standard power cord provided by the device's manufacturer. Features: Connect Cisco® or Juniper® Networks devices to a PDU or UPS in a data center Recommended for powering servers; routers; and other high-output network devices Thick 12 AWG conductors manage the high power levels required for larger equipment Extend the length of an existing power cord for more flexibility Designed for high-density data environments Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C21 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS; REACH Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. Juniper® is a registered trademark of Juniper Networks; Inc. in the United States and other countries. UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.