This item is Discontinued.

Monoprice Heavy Duty Power Cord - IEC 60320 C20 to IEC 60320 C13_ 14AWG_ 15A_ SJ 35052

Heavy Duty Power Cord - IEC 60320 C20 to IEC 60320 C13_ 14AWG_ 15A_ SJ (Discontinued)

  • Mfr # 35052
  • Zoro # G1906310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35052
Zoro #
G1906310
UPC #
889028102404
Country of Origin
China

Description

Extend the reach of your AC powered device using this AC power extension cord to energize equipment from a distant power outlet. This cable features a standard; grounded IEC 60320 C20 plug on one end and an IEC 60320 C13 receptacle on the other. IEC 60320 C20 to C13 power cords are commonly used between high-output rack mounted equipment and the PDU in a data cabinet. Features: Recommended for powering computers; monitors; and other essential peripherals Extend the length of an existing power cord for more flexibility Connect devices; such as computers; servers; and monitors to a PDU or UPS in a data center Colored cord is designed for easy identification in a high density data environment Plug Type IEC 60320 C20 Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; CSA; RoHS UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.