This item is Discontinued.

Monoprice Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 40098

Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C13_ 14AWG_ 1 (Discontinued)

  • Mfr # 40098
  • Zoro # G1901176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40098
Zoro #
G1901176
UPC #
889028142547
Country of Origin
China

Description

Connect network servers and other peripherals with a PDU; UPS; or other AC power source with a NEMA L6-20R locking outlet. Locking plugs have the pins arrayed in a circular manner and is inserted and twisted to lock in place. This cable features a female IEC 60320 C13 connector on one end and a male NEMA L6-20P connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. Features: The NEMA L6-20P locking connector allows it to be securely plugged into the power outlet for important equipment Extend the length of an existing power cord for more flexibility Designed for high-density data environments Plug Type NEMA L6-20P Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.