This item is Discontinued.

Monoprice Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 40100

Heavy Duty Power Cord - Locking NEMA L6-20P to IEC 60320 C19_ 12AWG_ 2 (Discontinued)

  • Mfr # 40100
  • Zoro # G1907336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40100
Zoro #
G1907336
UPC #
889028142561
Country of Origin
China

Description

Connect network servers and other peripherals that require heavier-gauge cabling with a PDU; UPS; or other AC power source with a NEMA L6-20R locking outlet. Locking plugs have the pins arrayed in a circular manner and is inserted and twisted to lock in place. This heavy-duty cable features a female IEC 60320 C19 connector on one end and a male NEMA L6-20P connector on the other end. It features 12 AWG conductors suitable for high power connections that require a higher-rated; heavier-gauge cable. Simply mate the female C19 connector with the male C20 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. Features: Recommended for high-performance computers and network devices requiring higher voltage The NEMA L6-20P locking connector allows it to be securely plugged into the power outlet for important equipment Connect commercial equipment requiring high voltage such as computers; servers; and monitors to a PDU or UPS in data center Designed for high-density data environments Plug Type NEMA L6-20P Receptacle Type IEC 60320 C19 Jacket Material SJT # of Conductors 3 Wire Gauge 12 AWG Maximum Current 20 amps Certifications UL®; cUL; RoHS; REACH UL® and the UL logo are registered trademarks of UL LLC. Updated Nov 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.