This item is Discontinued.

Monoprice Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ 40077

Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (Discontinued)

  • Mfr # 40077
  • Zoro # G1900257
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40077
Zoro #
G1900257
UPC #
889028142332
Country of Origin
China

Description

Connect your computer; monitor; power adapter; or other device with a male IEC 60320 C14 panel connector to a UPS or other AC power source. This power cord features a standard; grounded NEMA® 6-15P plug on one end and an IEC 60320 C13 connector on the other end. Simply mate the female C13 connector with the male C14 connector on your device or power adapter; then plug the NEMA connector into a nearby UPS or other AC power source. This cable is designed to carry a 15 amp/1875 watt; 125 volt load. Features: Recommended for powering computers; printers; scanners; sound systems; and other devices Extend the length of an existing power cord for more flexibility Connect commercial equipment requiring high voltage; such as computers; servers; and monitors to a PDU or UPS in a data center Designed for high-density data environments Plug Type NEMA® 6-15P Receptacle Type IEC 60320 C13 Jacket Material SJT # of Conductors 3 Wire Gauge 14 AWG Maximum Current 15 amps Certifications UL®; cUL; RoHS; REACH MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. Updated May 8; 2020

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.