Heavy Duty Splitter Power Cord - IEC 60320 C20 to 2x IEC 60320 C13_ 14
- Mfr # 35118
- Zoro # G1715396
product price:Â
$
10.15
/ea
Sold in multiples of 2 for
$20.30
Key Features
Max. Amps
15 A
Gauge/Conductor
14/3
Plug Configuration
IEC-60320 C20
Number of Conductors
3
Cord Length
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35118
- Zoro #
- G1715396
- UPC #
- 889028103067
- Country of Origin
- China
- Item
- Power Cord
- Max. Amps
- 15 A
- Gauge/Conductor
- 14/3
- Plug Configuration
- IEC-60320 C20
- Number of Conductors
- 3
- Trade Designation
- SJTW
- Voltage
- 125V
- Cord Shape
- Round
- Connection Type
- IEC-60320 C13
- Jacket Color
- Black
- Jacket Material
- PVC
- Standards
- ETL; cETL; CSA; RoHS
Dimensions
- Cord Length
- 2 ft
- Wire Size
- 14 AWG
Description
This Monoprice C20-to-C13 splitter allows 2 devices with C14 inlets to share one AC power input cord and one C19 outlet on a PDU or UPS system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.