This item is Discontinued.

Monoprice Hi, Fi Noise Isolate Earphone, Black, Red 9396

Hi, Fi Noise Isolate Earphone, Black, Red (Discontinued)

  • Mfr # 9396
  • Zoro # G8794101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9396
Zoro #
G8794101
UPC #
844660093961
Country of Origin
China

Details

Item
Hi,Fi Noise Isolate Earphone,Black,Red
Disposable/ Reusable
Reusable
Color
Black/Red
Corded/Banded
Corded
Includes Batteries
No
Noise-Canceling
Yes
Number of Batteries
0
Connection Type
Wired

Description

Hi,Fi Noise Isolate Earphone,Black,Red, Connection Type Wired, Features Strain-Relief Clip on Each Ear Piece to Help Prevent Damage to the Cord, Three Different Sized Ear Buds, Includes Batteries No, Noise-Canceling Yes, Number of Batteries 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.