This item is Discontinued.

Monoprice Hi-Gloss 3D Printer Filament PLA 1.75mm 1kg/spool_ Gray 36287

Hi-Gloss 3D Printer Filament PLA 1.75mm 1kg/spool_ Gray (Discontinued)

  • Mfr # 36287
  • Zoro # G2988714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36287
Zoro #
G2988714
UPC #
889028115336
Country of Origin
China

Description

The Hi-Gloss series of PLA filaments add an attractive shine to print projects. With the ideal processing temperatures between 200 ~ 220°C and a diameter of 1.75mm ±0.05mm; these filaments provide a beautiful contrast versus typical opaque PLAs. Print crystals that truly shine; water that glistens; or contrast against flat or opaque colors can bring a new depth to 3D printed projects that can otherwise feel dull or lacking in luster. These filaments are great for sets; minis; art projects; or any prints that need extra depth and beauty of color. Multi-piece prints or multicolor prints can also benefit greatly from the Monoprice Hi-Gloss filament line.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.