This item is Discontinued.

Monoprice High Speed HDMI Cable, 3 ft., Blue 13768

High Speed HDMI Cable, 3 ft., Blue (Discontinued)

  • Mfr # 13768
  • Zoro # G8804096
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13768
Zoro #
G8804096
UPC #
889028018224
Country of Origin
China

Dimensions

Length
3 ft.
Conductor Size
32 AWG

Details

Cable Type
High Speed HDMI
Color
Blue
Connector Type
HDMI
Features
Supports the 21:9 Cinema Aspect Ratio, Supports up to 32 Audio Channels and a 1536 kHz Audio Sampling Rate, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Wire Gauge
32 AWG
Item
High Speed HDMI Cable,3 ft.,Blue

Description

High Speed HDMI Cable,3 ft.,Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.