This item is Discontinued.

Monoprice High Speed HDMI Cable, 3 ft.Red 4021

High Speed HDMI Cable, 3 ft.Red (Discontinued)

  • Mfr # 4021
  • Zoro # G8787217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021
Zoro #
G8787217
UPC #
844660040217
Country of Origin
China

Dimensions

Length
3 ft.
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Color
Red
Features
18Gbps Data Throughput, Gold Plated Connectors, Full YUV 4:4:4 Chroma Sampling at 4K, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands
Conductor Material
Copper
Wire Gauge
28 AWG
Item
High Speed HDMI Cable,3 ft.Red

Description

Select Series High Speed HDMI Cable_ 3ft Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.