Zoro Homepage

HIGH SPEED HDMI CABLE_ 35FT GENERIC

  • Mfr # 15645

  • Zoro # G614883362


product price: $44.39
/ea

Key Features

Cable Type
HDMI
Connector Plating
Gold
Supported Resolution
3840 x 2160
Device Supported
HDTV, Audio/Video Device
Data Transfer Rate
10.2 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15645
Zoro #
G614883362
UPC #
889028037508
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Cable Type
HDMI
Connector Plating
Gold
Supported Resolution
3840 x 2160
Device Supported
HDTV, Audio/Video Device
Data Transfer Rate
10.2 Gbit/s
American Wire Gauge
24 AWG
Item
A/V Cable
Color
Black
Features
Passive, Rugged, Flame Retardant, Corrosion Resistant, Audio Return Channel (ARC), Flexible
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Connector on First End Details
(1) HDMI Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.