
18GBPS HS PREM HDMI CABLE 7M
Mfr # AC2AP7BK
Zoro # G312098785
product price: $74.65
/eaKey Features
Data Transfer Rate
18 Gbit/s
American Wire Gauge
24 AWG
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, TV
Cable Type
HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC2AP7BK
Zoro #
G312098785
UPC #
-
Country of Origin
China
Dimensions
Cable Length
22.97 ft
Details
Data Transfer Rate
18 Gbit/s
American Wire Gauge
24 AWG
Supported Resolution
3840 x 2160
Device Supported
Audio/Video Device, TV
Cable Type
HDMI
Item
A/V Cable
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Features
Molded
Connector on Second End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.