This item is Discontinued.

Monoprice High Speed HDMI Cable, Hdr, 15 ft., White 16120

High Speed HDMI Cable, Hdr, 15 ft., White (Discontinued)

  • Mfr # 16120
  • Zoro # G8810755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16120
Zoro #
G8810755
UPC #
889028042311
Country of Origin
China

Dimensions

Length
15 ft.
Cable Length
15 ft
Conductor Size
28 AWG

Details

Cable Type
High Speed HDMI
Connector Type
HDMI
Color
White
Features
Supports the 21:9 Cinema Aspect Ratio, Supports SA-CD, DVD-Audio, DTS-HD Master AudioTM, Dolby TrueHDTM, and other High-Definition Audio Standards, Supports Extended CEC (Consumer Electronics Control) Commands and Functions, the HDMI Ethernet Channel, and the Audio Return Channel Features
Wire Gauge
28 AWG
Standards
Premium Certified
Item
High Speed HDMI Cable,Hdr,15 ft.,White
Product Type
A/V Cable

Description

High Speed HDMI Cable,Hdr,15 ft.,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.