This item is Discontinued.

Monoprice Hpdb68M Vhdci 0.8mm Scsi Cable, 3 ft. 703

Hpdb68M Vhdci 0.8mm Scsi Cable, 3 ft. (Discontinued)

  • Mfr # 703
  • Zoro # G8784100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
703
Zoro #
G8784100
UPC #
844660007036
Country of Origin
China

Dimensions

Length
3 ft.

Details

Cable Type
SCSI
Connector Type
D-Sub 68 Pin
Features
This Cable Features An Assembly Type Offset Connector On The 0.8mm Connector Side Which Means That The Connector Has A Two Piece Shell That Is Held Together By Screws And The Connector Is Not Centered On The Face Of The Connector Housing
Item
Hpdb68M Vhdci 0.8mm Scsi Cable,3 ft.

Description

Hpdb68M Vhdci 0.8mm Scsi Cable,3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.