This item is Discontinued.

Monoprice IEEE-1284, Db25, M/M, 25 ft. 43

IEEE-1284, Db25, M/M, 25 ft. (Discontinued)

  • Mfr # 43
  • Zoro # G8782466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43
Zoro #
G8782466
UPC #
844660000433
Country of Origin
China

Dimensions

Cable Length
10 ft
Length
3 ft.

Details

Cable Type
FireWire/i.Link
Color
Black
Item
IEEE-1284,Db25,M/M,25 ft.
Features
This Cable Features A Male 4-Pin "Alpha" Connector On Each End, It Supports Data Transfer Rates Up To 400mbps
For Use With
Computers, Portable Video Cameras
Connector Type
Male to Male
Product Type
Data Transfer Cable

Description

IEEE-1284,Db25,M/M,25 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.