This item is Discontinued.

Monoprice IEEE-1394 Dv Cable 6P-6P M/M, 15 ft., Blk 33

IEEE-1394 Dv Cable 6P-6P M/M, 15 ft., Blk (Discontinued)

  • Mfr # 33
  • Zoro # G8782840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33
Zoro #
G8782840
UPC #
844660000334
Country of Origin
China

Dimensions

Cable Length
15 ft
Length
15 ft.

Details

Cable Type
FireWire/i.Link
Color
Black
Item
IEEE-1394 Dv Cable 6P-6P M/M,15 ft.,Blk
For Use With
Computers, Portable Video Cameras
Connector Type
Male to Male
Features
This Cable Features Male 6-Pin "Alpha" Connectors On Each End And Supports Data Transfer Rates Up To 400mbps
Product Type
Data Transfer Cable

Description

IEEE-1394 Dv Cable 6P-6P M/M,15 ft.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.