
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1475
Zoro #
G8785345
UPC #
844660014751
Country of Origin
China
Dimensions
Length
3 ft.
Cable Length
3 ft
Details
Cable Type
FireWire/i.Link
For Use With
Computers, Portable Video Cameras
Color
Black
Connector Type
Male to Male
Features
Male 4-Pin "Alpha" Connectors On Each End and Supports Data Transfer Rates Up to 400Mbps
Item
IEEE-1394 Firewire I.Link Dv Cable
Product Type
Data Transfer Cable
Description
IEEE-1394 Firewire I.Link Dv Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.