Shop MONOPRICE
See all product information
Create Account
Indoor/Outdoor Waterproof Speakers, PR
- Mfr # 6971
- Zoro # G8790437
product price:Â
$
136.99
/pr
Free Shipping & Returns
Key Features
Sensitivity (dB)
86
Color
White
Waterproof
Yes
Height
8.4 in
Width
5.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6971
- Zoro #
- G8790437
- UPC #
- 844660069713
- Country of Origin
- China
Dimensions
- Height
- 8.4 in
- Width
- 5.8 in
- Tweeter Driver Size
- 0.50 in
- Depth
- 5.31 in
- Woofer Driver Size
- 5.25 in
Details
- Item
- Speaker
- Sensitivity (dB)
- 86
- Color
- White
- Waterproof
- Yes
- Type
- Waterproof
- Indoor/Outdoor
- Indoor & Outdoor
- Frequency Response
- 20 kHz
- Durability
- Weather Proof, Water Proof, UV Resistant
- Crossover Type
- 2-way
- Mounting
- Pole Mount, Surface Mount, Wall Mountable
- Minimum Frequency Response
- 128 Hz
- Impedance
- 8 Ohm
- Ingress Protection (IP) Rating
- IP55
- Includes
- 5.25in 2-Way Indoor/Outdoor Weatherproof Speakers, 40W Nominal, 80W Max (Pair)Mounting Brackets
- Tweeter Driver Material
- Cone, Polyetherimide (PEI), Ferrofluid, Dome
- Woofer Driver Material
- Mica Injected Cone, Polypropylene
Description
5-1/4" 2-Way Indoor/Outdoor Waterproof Speakers (Pair) - 40W Nominal_ 80W Max
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.