This item is Discontinued.

Monoprice Internal Mini Sas 36P M/Sas 32P F 3 ft. 8191

Internal Mini Sas 36P M/Sas 32P F 3 ft. (Discontinued)

  • Mfr # 8191
  • Zoro # G8792835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8191
Zoro #
G8792835
UPC #
844660081913
Country of Origin
China

Dimensions

Cable Length
3.28 ft
Conductor Size
30 AWG
Length
1m

Details

Cable Type
SAS
Color
Black
Wire Gauge
30 AWG
Item
Internal Mini Sas 36P M/Sas 32P F 3 ft.
Connector Type
36 pin SFF 8087 Male Mini SAS to 32 pin SFF 8484 Female SAS
Features
Serial Attached SCSI (SAS) is a High-Speed Data Storage Interface Designed For High-Throughput And Fast Data Access, Intended Primarily For Data Storage Centers, the SAS Interface Is Backwards Compatible With SATA, This Allows The User To Mix More Expensive, Lower-Capacity SAS Drives For Applications That Require Faster Data Access And Higher Reliability, With Lower-Cost, Higher-Capacity SATA Drives For Applications With Lower Access Speed Requirements
Product Type
Data Transfer Cable

Description

1m 28AWG Internal Mini SAS 36pin (SFF-8087) Male to SAS 32pin (SFF-8484) Female Cable - Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.