Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9941
Zoro #
G7506177
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1 in
Width
6 5/8 in
Depth
8 7/8 in
Details
Item
iPad Case
Fits
Apple iPad Mini
Color
Black
Material
Synthetic Leather
Description
iPad Case, Fits Apple iPad Mini, Color Black, Material Synthetic Leather, Length 1 in, Width 6 5/8 in, Depth 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.