This item is Discontinued.

Monoprice Ironlink Cisco GLC-LH-SMD-IL Compatible 1000BASE-LX/LH SFP XCVR MOD MM 13453

Ironlink Cisco GLC-LH-SMD-IL Compatible 1000BASE-LX/LH SFP XCVR MOD MM (Discontinued)

  • Mfr # 13453
  • Zoro # G2741517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13453
Zoro #
G2741517
UPC #
889028015018
Country of Origin
China

Description

Features: Up to 1.25Gbps data links Hot-pluggable SFP footprint Compliant with specifications for IEEE802.3Z Eye safety designed to meet Laser Class1 compliant with IEC60825-1 500m links on standard multimode fiber Single +3.3V power supply Standard office operating temperature 0 to 50°C RoHS compliant Cisco® is a registered trademark or trademark of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.