Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9277
Zoro #
G7466566
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
6 ft
Length
2 in
Height
8 in
Width
19 in
Details
Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
PC and Laptop
Includes
Disc Driver
Description
Keyboard, Wired, USB Connector Type, Black, Cable Length 6 ft., Compatible With PC & Laptop, Length 2 In., Width 19 In., Height 8 In., Includes Disc Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.