Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9775
Zoro #
G8528204
UPC #
844660097754
Country of Origin
Multiple
Dimensions
Cable Length
3 ft.
Height
12"
Length
2"
Width
8"
Details
Item
Keyboard
Corded/Wireless
Wireless
Color
Black
Compatible With
iPad2, iPad3, iPad w/Retina
Includes
USB Mini Sync Cable, Manual
Features
Bluetooth
Ergonomic Design
No
Description
Keyboard, Wireless, Ergonomic Design No, Black, Cable Length 3 ft, Compatible With iPad2, iPad3, iPad w/Retina, Length 2 in, Width 8 in, Height 12 in, Features Bluetooth, Includes USB Mini Sync Cable, Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.