Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2875
Zoro #
G2642486
UPC #
844660028758
Country of Origin
Multiple
Details
Item
Fiber Optic Keystone Jack
Series
Standard
Cable Type
LC
Material
Plastic
Color
White
Simplex/Duplex
Duplex
Number of Ports
1
Termination Type
Coupler
Features
Fiber Optic
Connector Type
LC Network - Female
Compatible Connector Type
LC
Compatible Wire Material
Fiber Optic
Compatible Number of Fibers
Duplex
Description
Fiber Optic Keystone Jack, Termination Type Coupler, Compatible Cable Performance Category Not Applicable, Compatible Connector Type LC, Color White, Compatible Number of Fibers Duplex, Compatible Wire Material Fiber Optic, RCA Insulator Color Not Applicable, Number of Ports 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.