This item is Discontinued.

Monoprice KIT- 4U 12-bay Stylish Hotswap Trayless Storage Black 10871

KIT- 4U 12-bay Stylish Hotswap Trayless Storage Black (Discontinued)

  • Mfr # 10871
  • Zoro # G2987436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10871
Zoro #
G2987436
UPC #
757901808012
Country of Origin
China

Description

This 4U Compact Trayless Hotswap Rackmount Chassis is perfect for use as a server; an industrial computer chassis; or a Home Theater Personal Computer (HTPC). It is constructed of steel and features a twelve 3.5" hotswap bays and two 5.25" externally accessible drive bays. The hotswap bays allow you to remove and replace drives without the need to power down the computer. The hotswap bays support 3.5" SAS I; SAS II; SATA I; SATA II; or SATA III drives with capacities up to 3TB. The case accommodates EATX; ATX; and Micro ATX motherboards (up to 12.0" x 13.0") with up to seven expansion slots. It includes a two 120mm cooling fans and can use any standard ATX PS2 or PS3 power supply (not included). Features: 4U rackmount space Supports EATX; ATX; and Micro ATX motherboards Supports ATX PS2 and PS3 power supplies Steel construction 12x 3.5" trayless hotswap external access drive bays 2x 5.25" external access drive bays 2x 120mm cooling fan Support for up to 7 expansion cards Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.