This item is Discontinued.

Monoprice KIT- 4U 15-bay Stylish Hotswap Trayless Storage Black 10872

KIT- 4U 15-bay Stylish Hotswap Trayless Storage Black (Discontinued)

  • Mfr # 10872
  • Zoro # G2986264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10872
Zoro #
G2986264
UPC #
757901808029
Country of Origin
China

Description

This 4U Compact Trayless Hotswap Rackmount Chassis is perfect for use as a server; an industrial computer chassis; or a Home Theater Personal Computer (HTPC). It is constructed of steel and features a fifteen 3.5" hotswap bays; which allows you to remove and replace drives without the need to power down the computer. The hotswap bays support 3.5" SAS I; SAS II; SATA I; SATA II; or SATA III drives with capacities up to 3TB. The case accommodates EATX; ATX; and Micro ATX motherboards (up to 12.0" x 13.0") with up to seven expansion slots. It includes a two 120mm cooling fans and can use any standard ATX PS2 or PS3 power supply (not included). Features: 4U rackmount space Supports EATX; ATX; and Micro ATX motherboards Supports ATX PS2 and PS3 power supplies Steel construction 15x 3.5" trayless hotswap external access drive bays 2x 120mm cooling fan Support for up to 7 expansion cards Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.