Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice KIT 4U Ext. 14-Slot BP Case_ 26-inch Depth_ Ext. 9-Bay_ Black 10847

KIT 4U Ext. 14-Slot BP Case_ 26-inch Depth_ Ext. 9-Bay_ Black (Discontinued)

  • Mfr # 10847
  • Zoro # G2985500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10847
Zoro #
G2985500
UPC #
757901807770
Country of Origin
China

Description

This 4U 14-Slot High Performance Rackmount Chassis is perfect for telecommunications and industrial control applications. The case is constructed of 1.2mm zinc-coated steel and has an aluminum front bezel. It features seven 5.25" and one 3.5" externally accessible drive bays; plus two internal 3.5" bays. The drive bays are hidden behind vented doors; which can be locked to prevent unauthorized access. The front panel includes two USB 2.0 ports; plus indicators for power; HDD activity; and temperature and fan alarm indicators. The power switch and reset buttons are located behind the right-side lockable front door. The case accommodates passive backplane/single board system boards with up to fourteen expansion slots. It features three hot-swappable 120mm cooling fans; which means you can replace failing fans without taking down the server or risking an electrical short. The air filters can be removed and washed. It is compatible with standard ATX PS2 and Mini Redundant power supplies (not included). Features: 4U rackmount space Supports passive backplane/single board system boards Supports ATX PS2 and Mini Redundant power supplies 1.2mm zinc-coated steel construction Aluminum front bezel with lock 7x 5.25" and 1x 3.5" external access drive bays 2x USB 2.0 front panel connectors 3x hot-swappable 120mm cooling fans Removable and washable air filter Power and reset switches behind lockable panel Compatible with hot swappable HDD cages 14-slot butterfly backplane Power supply NOT included Updated Feb 26; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.