This item is Discontinued.

Monoprice KIT 4U High Performance Case with 8-inch LCD and 14 PCI Slots_ Black 10845

KIT 4U High Performance Case with 8-inch LCD and 14 PCI Slots_ Black (Discontinued)

  • Mfr # 10845
  • Zoro # G2988529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10845
Zoro #
G2988529
UPC #
757901807756
Country of Origin
China

Description

This 4U 14-Slot High Performance Rackmount Chassis with 8" Touch Screen LCD is perfect for use as a DVR or for video/audio recording applications. The 8" LCD features an 800x600 video resolution. A remote to control the video screen settings is included. The case is constructed of 1.2mm zinc-coated steel and has an aluminum front bezel. It features three 5.25" and one 3.5" externally accessible drive bays. The drive bays are hidden behind vented doors; which can be locked to prevent unauthorized access. The front panel includes two USB 2.0 ports; plus indicators for power; HDD activity; and temperature and fan alarm indicators. The power switch and reset buttons are located behind the right side lockable front door. The case accommodates passive backplane/single board system board with up to fourteen expansion slots. It includes three 120mm and one 80mm cooling fans; plus accommodation for a second 80mm fan (not included). The air filters can be removed and washed. It is compatible with ATX PS2; PS3; and Mini Redundant power supplies (not included). Features: 8" 800x600 resolution touch screen monitor with remote control 4U rackmount space Supports passive backplane/single board system boards Supports ATX PS2; PS3; and Mini Redundant power supplies 1.2mm zinc-coated steel construction Aluminum front bezel with lock 3x 5.25" and 1x 3.5" external access drive bays 2x USB 2.0 front panel connectors Removable and washable air filter Power and reset switches behind lockable panel 3x 120mm and 1x 80mm cooling fans Optional 1x 80mm cooling fan Compatible with hot swappable HDD cages Support for up to 14 expansion slots Power supply NOT included Apple® and Mac® are trademarks of Apple Inc.; registered in the U.S. and other countries. Linux® is the registered trademark of Linus Torvalds in the U.S. and other countries. Updated Nov 21; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.