Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4074
Zoro #
G4398457
UPC #
844660040743
Country of Origin
Multiple
Dimensions
Width
2.95 in
Depth
6 in
Height
1.77 in
Details
Item
DVI KVM Switch
Number of Ports
2
Connector Type
DVI, PS/2
Housing Material
Steel
Number of Computers Controlled
2
Compatible With
5/98/98SE/ME/NT4.0/2000/XP/VISTA/WIN7 MAC 10.6 DOS, LINUX, NOVELL NETWARE, FREEBSD
Description
DVI KVM Switch, Connector Type DVI, PS/2, Number of Computers Controlled 2, Number of Ports 2, Housing Material Steel, Compatible With 5/98/98SE/ME/NT4.0/2000/XP/VISTA/WIN7 MAC 10.6 DOS, LINUX, NOVELL NETWARE, FREEBSD, Height 1.77 in, Depth 6 in, Width 2.95 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.