This item is Discontinued.

Monoprice Long Range Directional Outdoor VHF and UHF HDTV Antenna_ 70 Mile Range 39303

Long Range Directional Outdoor VHF and UHF HDTV Antenna_ 70 Mile Range (Discontinued)

  • Mfr # 39303
  • Zoro # G2985519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39303
Zoro #
G2985519
UPC #
889028134726
Country of Origin
China

Description

Specially designed for reception of VHF; UHF; and HD channel signals – Ditch expensive cable and satellite bills and continue viewing your favorite shows in Full HD on channels such as ABC; NBC; CBS; PBS; Fox and much more with access to all the current events; sitcoms; kids; and sports programs without the monthly bill Easy Installation: Antenna comes mostly pre-assembled. Only minor assembly required Long range: This HDTV antenna can reach up to 80 miles from the broadcast signal; staying out of sight while maintaining superior signal strength Rugged design: Anti-rust; waterproof and weather resistant Great Reception: Reflector panels provide excellent resistance to interference VHF Frequency 174MHz-230MHz UHF Frequency 470MHz-698MHz Maximum Reception Range 80 miles (128 km) Impedance 75 ohms Product Dimensions 869*737*420mm Support Files: Quick Install Guide (Jul 17; 2019) VESA® is a registered trademark of the Video Electronics Standards Association. Updated Jul 25; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.