Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice M To M 16AWG Audio Cable 35 ft. 5500

M To M 16AWG Audio Cable 35 ft. (Discontinued)

  • Mfr # 5500
  • Zoro # G8788626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500
Zoro #
G8788626
UPC #
844660055006
Country of Origin
China

Dimensions

Cable Length
35 ft
Conductor Size
16 AWG
Length
35 ft.

Details

Cable Type
1/4" Audio
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
M To M 16AWG Audio Cable 35 ft.
Features
The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Connector Type
Male
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Product Type
Audio Cable

Description

35ft Premier Series 1/4-" (TS) Male to Male 16AWG Audio Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.