This item is Discontinued.

Monoprice Mahogany 42" Universal Soundbar Shelf 33lb Weight Capacity 39491

Mahogany 42" Universal Soundbar Shelf 33lb Weight Capacity (Discontinued)

  • Mfr # 39491
  • Zoro # G2018520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39491
Zoro #
G2018520
UPC #
889028136669
Country of Origin
China

Description

Add stylish support and ideal sound transfer for your Sound Bar with the wall mounted Monopice Mahogany 42" Universal Sound Bar Shelf. Easy to mount and install; this shelf can hold up to 33lbs. Made from furniture grade hard wood; the sound bar shelf is not only a great addition to most decor; but also durable and will resist wear and tear. Easy Assembly: Installation is as easy as 1-2-3 Solid Wood Construction: offers sufficient support Material: Aluminum; Mahogany with Wax Oil Dimensions: 40" x 6" x 2.36" Weight Capacity: 33lbs Support Files: User's Manual (Nov 25; 2019) Updated Nov 25; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.