This item is Discontinued.

Monoprice Male To Male 16AWG Audio Cable, 10 ft. 5497

Male To Male 16AWG Audio Cable, 10 ft. (Discontinued)

  • Mfr # 5497
  • Zoro # G8788696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5497
Zoro #
G8788696
UPC #
844660054979
Country of Origin
China

Dimensions

Conductor Size
16 AWG
Length
10 ft.

Details

Cable Type
1/4" Audio
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Male To Male 16AWG Audio Cable,10 ft.
Connector Type
Male
Features
The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded

Description

10ft Premier Series 1/4-" (TS) Male to Male 16AWG Audio Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.