This item is Discontinued.

Monoprice Male To Male 16AWG Audio Cable 15 ft. 5498

Male To Male 16AWG Audio Cable 15 ft. (Discontinued)

  • Mfr # 5498
  • Zoro # G8788650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5498
Zoro #
G8788650
UPC #
844660054986
Country of Origin
China

Dimensions

Cable Length
15 ft
Conductor Size
16 AWG
Length
15 ft.

Details

Cable Type
1/4" Audio
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
97.5% Copper Braid
Item
Male To Male 16AWG Audio Cable 15 ft.
Features
The Plugs Are Gold Plated to Provide Smooth, Corrosion-Free Connections as Well as Maximum Electrical Conductivity
Connector Type
Male
Shielded / Unshielded
Shielded
Solid / Stranded
Stranded
Product Type
Audio Cable

Description

15ft Premier Series 1/4-" (TS) Male to Male 16AWG Audio Cable (Gold Plated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.