Zoro Homepage

Male To Male Audio Cable, 6 ft.

  • Mfr # 5496

  • Zoro # G8788705


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Cable Type
6.35mm
Cable Length
6 ft
Conductor Size
16 AWG
Conductor Material
Copper
Wire Gauge
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5496
Zoro #
G8788705
UPC #
844660054962
Country of Origin
China

Dimensions

Cable Length
6 ft
Conductor Size
16 AWG
Length
6 ft.

Details

Cable Type
6.35mm
Conductor Material
Copper
Wire Gauge
16 AWG
Shielding
Yes
Item
Audio Cable
Features
Stranded, Molded, Booted
Connector Type
Male
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
Device Supported
Audio Device, Speaker
Connection A
1 x 6.35mm Audio - Male
Product Line
Premier
Connection B
1 x 6.35mm Audio - Male

Description

Male To Male Audio Cable,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.