This item is Discontinued.

Monoprice Male To Mini/Micro Centronic, 6 ft. 257

Male To Mini/Micro Centronic, 6 ft. (Discontinued)

  • Mfr # 257
  • Zoro # G8782956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
257
Zoro #
G8782956
UPC #
844660002574
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Parallel
Shielding
Shielded
Item
Male To Mini/Micro Centronic,6 ft.
Features
This cable has Mini/Micro Centronics 36 pin Connector and IEEE-1284(DB-25) Male connector
For Use With
HP 2000 C, 2000 CN, 2500 C, 2500 CM, HP Color Inkjet Cp 1000-Series; HP Color LaserJet 1500, 1500L, 2000-Series, 3000-Series, 9500-Series; , 1000-Series, 2000- Series, 3000- Series, 4000-Series, 4mv, 4v, 5000-Series, 5si mopier, 6L, 6L pro, 6mp, 6p, 6pse, 6pxi, 9000-SeriesHP OfficeJet 300, 330, 500, 520, 590, 600, 610, 630, 635, 7110, 7130, 7140xi, 9110, 9120, 9130 all-in-one, Pro 1000-Series, T65xi; HP PhotoSmart 1000-SeriesHP ScanJet 3400-Series, 4000-Series, 5000-Series
Connector Type
DB25 Male to HPCN36 Male
Shielded / Unshielded
Shielded
Product Type
Data Transfer Cable

Description

6FT DB-25(IEEE-1284) Male to Mini/Micro Centronic 36(HPCN36) Male Cable [IE]

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.