This item is Discontinued.

Monoprice Mdin8 M/M 1-1 Cable, Beige, 6 ft. 522

Mdin8 M/M 1-1 Cable, Beige, 6 ft. (Discontinued)

  • Mfr # 522
  • Zoro # G8783577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522
Zoro #
G8783577
UPC #
844660005223
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
Macintosh Serial Port
Color
Beige
Item
Mdin8 M/M 1-1 Cable,Beige,6 ft.
Connector Type
MDIN8M / MDIN8M
For Use With
Mac Systems
Product Type
Data Transfer Cable

Description

Mdin8 M/M 1-1 Cable,Beige,6 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.