This item is Discontinued.

Monoprice Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure 39081

Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (Discontinued)

  • Mfr # 39081
  • Zoro # G1708238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39081
Zoro #
G1708238
UPC #
889028132432
Country of Origin
China

Description

Monoprice's Micro SlimRunTM Cat6 UTP Ethernet Patch Cables are designed for high density environments where space is a premium. The unbelievably thin; 0.1-inch thick 32AWG cable and bootless design reduces congestion and simplifies moves; additions; and changes. Micro SlimRun Cat6 cables are ideal for when clearance and space is limited. 2.6mm Diameter 10G Performance Bootless Lifetime Warranty 2.6mm Diameter: The 2.6mm cable thickness makes this ideal for routing through the tightest spaces. 10G Performance: This cable is perfect for 10 Gigabit Ethernet networks and is backwards compatible with existing Gigabit Ethernet and Fast Ethernet networks. Bootless: The bootless design is ideal for IT and data center professionals who prefer interconnect cables without the covers that protect the plug retaining clips; allowing for faster and easier cable connections. Lifetime Warranty: Buy with Confidence! With Monoprice's Lifetime Warranty on all cables; you can rest assured we stand behind our products and our customers. Size Matters Colors: Black; Blue; Gray; White; Yellow; Red; Orange; Green; and Purple Lengths: 0.5; 1; 2; 3; 5; 7; 10; 14; 20; 30; and 50 feet Support Files: Specification Sheet (Apr 2; 2019) SlimRunTM is a trademark of Monoprice Inc. Updated Aug 12; 2019

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.